Shop All Platform Trucks
Durham Mfg
Height Platform Truck, Overall 63-3/4" L
Mfr # WHPTA-WD-3060-8MR-17T
Zoro # G3369410
product price: $880.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$880.99
Free 30-Day Returns
Key Features
- Overall Height 49 3/8 in
- Overall Length 63 3/4 in
- Overall Width 30 in
- Color Red
- Load Capacity 1,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WHPTA-WD-3060-8MR-17T
- Zoro # G3369410
- UPC # 714334050999
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 49 3/8 in |
Overall Length | 63 3/4 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 26-3/4 in to 35-3/4 in |
Caster Wheel Width | 2 in |
Deck Width | 30 in |
Extended Length | 60 in |
Deck Height | 26 3/4 in to 35 3/4 in |
Deck Length | 60 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 63-3/4 in x 30 in x 49-3/8 in |
Adjustable Height Range | 26-3/4 in to 35-3/4 in |
Caster Width | 2 in |
Description
Work-Height Wooden-Deck Platform Truck, Load Capacity 1,800 lb, Overall Height 49 3/8 in, Overall Length 63 3/4 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Gauge 14 ga, Deck Height 26 3/4 in to 35 3/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters (AF-3060)
- JR PRODUCTS JR Products GSNI-2300-90 Gas Spring - 20" EXT, 90 lbs. (GSNI-2300-90)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ S-Hooks (1610SHSS-BLK)
- HARRINGTON Electric Hoists (SEM005C-20)
- DURHAM MFG Height Platform Truck, Overall 51-9/16" L (WHPT-WD-2448-8MR-17T)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- DURHAM MFG Work height platform truck, with maple top, 60 x 24 (WHPT-WD-2448-8MR-95)
- DURHAM MFG Height Platform Truck, Overall 51-3/4" L (WHPTA-WD-2448-8MR-17T)
- DURHAM MFG Height Platform Truck, Overall 63-9/16" L (WHPT-WD-3060-8MR-17T)
- DURHAM MFG Platform Truck 12ga Stl platform, 6"X2" Phenolic, lips down (EPT-2448-95)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- Durham Mfg Platform Trucks