Shop All Platform Trucks
Durham Mfg
Height Platform Truck, Overall 51-9/16" L
Mfr # WHPT-WD-2448-8MR-17T
Zoro # G3369471
original price:
$676.81
14% off
new price: $575.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$575.99
Free 30-Day Returns
Key Features
- Overall Height 40 1/8 in
- Overall Length 51 1/2 in
- Overall Width 24 in
- Color Red
- Load Capacity 1,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WHPT-WD-2448-8MR-17T
- Zoro # G3369471
- UPC # 714334051002
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 40 1/8 in |
Overall Length | 51 1/2 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 26-1/2 in |
Deck Height | 26 1/2 in |
Deck Length | 48 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Extended Length | 48 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 51-1/2 in x 24 in x 40-1/8 in |
Caster Width | 2 in |
Description
Work-Height Wooden-Deck Platform Truck, Load Capacity 1,800 lb, Overall Height 40 1/8 in, Overall Length 51 1/2 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Gauge 14 ga, Deck Height 26 1/2 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEBUS R-10 Load Binder Without Links, Hooks, 16000 lb Load, 8 in (1048468)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- DURHAM MFG Height Platform Truck, Overall 63-9/16" L (WHPT-WD-3060-8MR-17T)
- DURHAM MFG Height Platform Truck, Overall 63-3/4" L (WHPTA-WD-3060-8MR-17T)
- DURHAM MFG Work height platform truck, with maple top, 60 x 24 (WHPT-WD-2448-8MR-95)
- DURHAM MFG Platform Truck, 1400lb, 48in x 18in, 38in H (EPTT184895)
- DURHAM MFG Platform Truck, 2000lb, 24in x 48in, 58in H (2SPT12G244825/8PU95)
- DURHAM MFG Height Platform Truck, Overall 51-3/4" L (WHPTA-WD-2448-8MR-17T)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- Durham Mfg Platform & Panel Trucks