Shop All Platform Trucks
Durham Mfg
Height Platform Truck, Overall 51-3/4" L
Mfr # WHPTA-WD-2448-8MR-17T
Zoro # G3369602
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 3/8 in
- Overall Length 51 3/4 in
- Overall Width 24 in
- Color Red
- Load Capacity 1,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WHPTA-WD-2448-8MR-17T
- Zoro # G3369602
- UPC # 714334050920
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 49 3/8 in |
Overall Length | 51 3/4 in |
Overall Width | 24 in |
Deck LxWxH | 48 in x 24 in x 26-3/4 in to 35-3/4 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Height | 26 3/4 in to 35 3/4 in |
Deck Length | 48 in |
Deck Width | 24 in |
Extended Length | 48 in |
Overall LxWxH | 51-3/4 in x 24 in x 49-3/8 in |
Adjustable Height Range | 26-3/4 in to 35-3/4 in |
Caster Width | 2 in |
Description
Work-Height Wooden-Deck Platform Truck, Load Capacity 1,800 lb, Overall Height 49 3/8 in, Overall Length 51 3/4 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Gauge 14 ga, Deck Height 26 3/4 in to 35 3/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALLIC LADDER Locking Pins (WCLP)
- ZORO SELECT Spring, D140 (D140)
- NITE IZE Tie Down Strap, 2 Pack, 6 ft (CJWR6-09-2R6)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- DURHAM MFG Platform Truck 12ga Stl platform, 6"X2" Phenolic, lips down (EPT-2448-95)
- DURHAM MFG Height Platform Truck, Overall 63-3/4" L (WHPTA-WD-3060-8MR-17T)
- DURHAM MFG Platform Truck, 1400lb, 48in x 18in, 38in H (EPTT184895)
- DURHAM MFG Height Platform Truck, Overall 63-9/16" L (WHPT-WD-3060-8MR-17T)
- DURHAM MFG Platform Truck, 2000lb, 24in x 48in, 58in H (2SPT12G244825/8PU95)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- Durham Mfg Platform & Panel Trucks