Shop All Workbenches
Durham Mfg
Heavy Duty Work Bench, 72" W, 34-1/4" Height, 12,000 lb.
Mfr # HDWB-3672-177-95
Zoro # G0329161
product price: $837.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Heavy Duty Workbench
- Load Capacity 12,000 lb.
- Color Gray
- Depth 36"
- Height 34-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWB-3672-177-95
- Zoro # G0329161
- UPC # 714334055857
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34-1/4" |
Drawer Depth | 18-1/2" |
Details
Item | Heavy Duty Work Bench |
Workbench/Work Table Type | Heavy Duty Workbench |
Load Capacity | 12,000 lb. |
Color | Gray |
Finish | Powder Coated |
Gauge | 7 ga. |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Heavy Duty Workbench,36 In.x72 In.x34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- 80/20 Base For Swivel Feet ss 29mm Dia (12170)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- ECONOCO Grid Basket Rack Topper 30" Dia. (30RTC)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- Durham Mfg Workbenches