Shop All Workbenches
Durham Mfg
Heavy Duty Work Bench, 48" W, 34-1/4" Height, 12,000 lb.
Mfr # HDWB-3048-177-95
Zoro # G0329143
product price: $611.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Heavy Duty Workbench
- Load Capacity 12,000 lb.
- Color Gray
- Depth 30"
- Height 34-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWB-3048-177-95
- Zoro # G0329143
- UPC # 714334055833
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34-1/4" |
Drawer Depth | 18-1/2" |
Details
Item | Heavy Duty Work Bench |
Workbench/Work Table Type | Heavy Duty Workbench |
Load Capacity | 12,000 lb. |
Color | Gray |
Finish | Powder Coated |
Gauge | 7 ga. |
No. of Shelves | 1 |
Number of Drawers | 1 |
Description
Heavy Duty Workbench,30 In.x48 In.x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT (H-2-121)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- Durham Mfg Workbenches