Shop All Bin Cabinets
Durham Mfg
Heavy Duty Heavy Duty Mobile Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 0 Bins
Mfr # DCM48-BDLP-95
Zoro # G407101338
product price: $2,033.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,033.99
Free 30-Day Returns
Key Features
- Overall Width 48 1/4 in
- Overall Depth 26 in
- Overall Height 76 1/4 in
- Duty Rating Heavy Duty
- Number of Bins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCM48-BDLP-95
- Zoro # G407101338
- UPC # 714334079624
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 1/4 in |
Overall Depth | 26 in |
Overall Height | 76 1/4 in |
Details
Duty Rating | Heavy Duty |
Number of Bins | 0 |
Number of Shelves | 0 |
Item | Heavy Duty Mobile Cabinet |
Number of Door Bins | 0 |
Shelf Adjustability | Adjustable |
Cabinet Color | Gray |
Door Type | Deep Box |
Door Handle Type | Swing |
Mobility | Mobile |
Frame Assembled | Assembled |
Bin Louvered Panel Location | Door and Cabinet Back |
Bin Material | Plastic |
Base Type | Casters |
Number of Cabinet Bins | 0 |
Lock Type | Keyed |
Overall Load Capacity | Not Rated |
Description
Heavy Duty Mobile Cabinet, Base Type Casters, Bin HxWxD Not Applicable, Cabinet Color Gray, Cabinet Storage Components Not Applicable, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 0, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 48 1/4 in, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- PORTAMATE Lumber Storage Rack (PBR-001)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- Durham Mfg Bin Cabinets