Shop All Bin Cabinets
Durham Mfg
Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 138 Bins
Mfr # DCM36-BDLP-132-1795
Zoro # G807101396
product price: $2,302.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,302.99
Free 30-Day Returns
Key Features
- Overall Width 36 1/4 in
- Overall Depth 26 in
- Overall Height 76 1/4 in
- Duty Rating Heavy Duty
- Number of Bins 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCM36-BDLP-132-1795
- Zoro # G807101396
- UPC # 714334079594
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 1/4 in |
Overall Depth | 26 in |
Overall Height | 76 1/4 in |
Bin Depth | 5 in, 7 in, 11 in, 15 in |
Bin Height | 3 in, 5 in, 7 in |
Bin Width | 4 in, 6 in, 8 in, 16 in |
Bin HxWxD | (12) 7 in x 8 in x 15 in, (24) 5 in x 6 in x 11 in, (48) 3 in x 4 in x 5 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in |
Description
Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 7 in x 8 in x 15 in, (24) 5 in x 6 in x 11 in, (48) 3 in x 4 in x 5 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 138, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 36 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- CLOSETMAID Bracket Shelf Support 12 In (1103)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins (3602-BLP-14-2S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- Durham Mfg Bin Cabinets