Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins
Mfr # 5023-72-1795
Zoro # G3465099
product price: $1,860.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,860.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 5023-72-1795
- Zoro # G3465099
- UPC # 714334021913
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (24) 15 in, (36) 11 in |
Bin Height | (12) 7 in, (24) 7 in, (36) 5 in |
Bin Width | (12) 16 in, (24) 8 in, (36) 6 in |
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Bin HxWxD | (36) 5 in x 6 in x 11 in (24) 7 in x 8 in x 15 in (12) 7 in x 16 in x 15 in |
Description
Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (36) 5 in x 6 in x 11 in (24) 7 in x 8 in x 15 in (12) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 72, Number of Shelves Not Applicable, Number of Usable Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Black (QUS236BK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (2502M-BLP-42-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-95)
- Durham Mfg Bin Cabinets