Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 60 in W, 72 in H, 24" D, 54 Bins
Mfr # 5019-54-95
Zoro # G3465135
product price: $1,432.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,432.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 5019-54-95
- Zoro # G3465135
- UPC # 714334021845
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (36) 11 in, (6) 15 in |
Bin Height | (12) 7 in, (36) 5 in, (6) 7 in |
Bin Width | (12) 8 in, (36) 6 in, (6) 16 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Width of Cabinet | 60 in |
Bin HxWxD | (36) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in |
Description
Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (36) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 54, Number of Shelves Not Applicable, Number of Usable Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- TRITON PRODUCTS 26 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (901)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x36"x78" (2702-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-5295)
- Durham Mfg Bin Cabinets