Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins
Mfr # 2502-186-5295
Zoro # G2200899
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,872.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 2502-186-5295
- Zoro # G2200899
- UPC # 714334018197
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 11 in, (12) 15 in, (48) 5 in, (6) 15 in, (96) 7 in |
Bin Height | (12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (48) 4 in, (6) 16 in, (96) 4 in |
Overall Cabinet Height | 72" |
Overall Cabinet Depth | 24" |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Width of Cabinet | 48 in |
Overall Cabinet Width | 48" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 186, Number of Cabinet Bins 58, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- WISCONSIN BENCH Global Industrial„¢ Workbench Top, ESD Safety Edge, 48"W x 30"D x 1-1/4" Thick (3353048)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- WESCO Open Head Drum Lifters, OHDL-3 (240038)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S1795)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- Durham Mfg Bin Cabinets