Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins
Mfr # 2502-138-3S-95
Zoro # G2200908
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$1,784.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 2502-138-3S-95
- Zoro # G2200908
- UPC # 714334016858
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (48) 5 in, (6) 15 in, (72) 7 in |
Bin Height | (12) 7 in, (48) 3 in, (6) 7 in, (72) 3 in |
Bin Width | (12) 8 in, (48) 4 in, (6) 16 in, (72) 4 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Width of Cabinet | 48 in |
Height of Cabinet | 72 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 47 3/4 in |
Overall WxD | 48 in x 24 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 7 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 18, Number of Door Bins 120, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506QL)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins (HDC72-192-3S1795)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- Durham Mfg Bin Cabinets