Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins
Mfr # 5007-42-1795
Zoro # G3465336
product price: $1,206.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,206.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 18"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 5007-42-1795
- Zoro # G3465336
- UPC # 714334021456
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 18" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (24) 11 in, (6) 15 in |
Bin Height | (12) 7 in, (24) 5 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (6) 16 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 48 in |
Height of Cabinet | 72 in |
Bin HxWxD | (24) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in |
Description
Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (24) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 42, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- CRAWFORD Hook Rafter Yel/Gry Cd2 (RH26)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- Durham Mfg Bin Cabinets