Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 48 in W, 60 in H, 24" D, 30 Bins
Mfr # 5014-30-5295
Zoro # G3465239
product price: $1,093.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 60 in
- Duty Rating Heavy Duty
- Number of Bins 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 5014-30-5295
- Zoro # G3465239
- UPC # 714334021555
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 60 in |
Bin Depth | (12) 11 in, (12) 15 in, (6) 15 in |
Bin Height | (12) 5 in, (12) 7 in, (6) 7 in |
Bin Width | (12) 6 in, (12) 8 in, (6) 16 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 60 in |
Bin HxWxD | (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in |
Description
Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black (S3624X3)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins (DC-243636-48-2S-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- Durham Mfg Bin Cabinets