Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins
Mfr # 2500-138B-95
Zoro # G2200941
product price: $1,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Heavy Duty
- Number of Bins 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2500-138B-95
- Zoro # G2200941
- UPC # 714334017305
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (12) 15 in, (24) 11 in, (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (48) 4 in, (48) 4 in, (6) 16 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Width of Cabinet | 36 in |
Height of Cabinet | 84 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 42, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS AkroMils Divider 40239 For AkroBin Stacking Bin 184814 (40239)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREY)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins (HDCM36-30-5295)
- DURHAM MFG Cabinet w/Bins, 12 Gauge (HDC36-108-3S1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- Durham Mfg Bin Cabinets