Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins
Mfr # 2603-156B-95
Zoro # G2200856
product price: $1,289.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 84 in
- Duty Rating Heavy Duty
- Number of Bins 156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2603-156B-95
- Zoro # G2200856
- UPC # 714334017473
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 84 in |
Bin Depth | (60) 11 in, (96) 5 in |
Bin Height | (60) 5 in, (96) 3 in |
Bin Width | (60) 6 in, (96) 4 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5" |
Height of Cabinet | 84 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Overall WxD | 36 in x 18 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 0, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 11 in, Bin Height 3 in, 5 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, White Oak (01MFL103610WK1)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Red (30290RED)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- Durham Mfg Bin Cabinets