Durham Mfg

Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins


product price: $1,300.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 36 in
  • Overall Depth 24"
  • Overall Height 80 in
  • Duty Rating Heavy Duty
  • Number of Bins 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36 in
Overall Depth 24"
Overall Height 80 in
Bin Depth (12) 11 in, (12) 15 in, (12) 15 in
Bin Height (12) 5 in, (12) 7 in, (6) 15 in
Bin Width (12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet 24 in
Width of Cabinet 36 in
Large Cabinet Bin H x W x D 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet 80 in
Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Cabinet Height Range Full Height (59" and Taller)
Caster Dia. 6 in

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth (12) 11 in, (12) 15 in, (12) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.