Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins
Mfr # 3501-DLP-72/40B-96-1795
Zoro # G3465047
product price: $1,535.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,535.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3501-DLP-72/40B-96-1795
- Zoro # G3465047
- UPC # 714334018258
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Overall WxD | 36 in x 24 in |
Bin HxWxD | (96) 3 in x 4 in x 5 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (96) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Pigeonhole Rack, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Style Stacking, Bin Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 4-Way Base, Black (BLK/4BA)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 33 3/4 in H x 12 1/4 in D (013-95)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6624B)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins (HDCM36-30-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- Durham Mfg Bin Cabinets