Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins
Mfr # 2501-BDLP-126-95
Zoro # G1811251
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,349.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 2501-BDLP-126-95
- Zoro # G1811251
- UPC # 714334016834
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 11 in, (12) 15 in, (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (12) 5 in, (12) 7 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 6 in, (12) 8 in, (48) 4 in, (48) 4 in, (6) 16 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Overall WxD | 36 in x 24 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 30, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease Pump Follower Plate, 11-1/4" dia. (640095-2-B)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 29 7/8 in L, Red (QUS973RD)
- VESTIL Drum Pump, Hand Pump, SS, 2" Bung (LDP-SS-316)
- SIMPSON STRONG-TIE Galvanized Silver Steel Panel Sheathing Clip For 1/2 (PSCL 15/32)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- Durham Mfg Bin Cabinets