Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins
Mfr # 2501-BDLP-102-3S-95
Zoro # G2200935
product price: $1,378.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,378.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2501-BDLP-102-3S-95
- Zoro # G2200935
- UPC # 714334016810
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (48) 4 in, (48) 4 in, (6) 16 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Large Cabinet Bin H x W x D | 16" x 15" x 7" |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 24 in |
Bin HxWxD | (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Shelf Width | 35 3/4 in |
Shelf Depth | 16 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, Black Finish (657790)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Green (QUS236GN)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- Durham Mfg Bin Cabinets