Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in H
Mfr # DC-243636-48-2S-5295
Zoro # G0328218
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Duty Rating Heavy Duty
- Color Gray
- Number of Shelves 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DC-243636-48-2S-5295
- Zoro # G0328218
- UPC # 714334031677
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Height | 36 in |
Width of Cabinet | 36 in |
Details
Duty Rating | Heavy Duty |
Color | Gray |
Number of Shelves | 4 |
Item | Bin Cabinet |
Material | Steel |
Gauge | 14 ga. |
Cabinet Color | Gray |
Assembled/Unassembled | Assembled |
Cabinet Strength Rating | Heavy Duty |
Description
Cabinet,Deep Draw,14 Gauge,24 In.x36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- ECONOCO Grid Cubby Connector, Black, 100PK (GSC/B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- Durham Mfg Bin Cabinets