Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in H
Mfr # DC-243636-48-2S-1795
Zoro # G0328190
product price: $813.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Duty Rating Heavy Duty
- Color Gray
- Number of Shelves 4
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DC-243636-48-2S-1795
- Zoro # G0328190
- UPC # 714334031813
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Height | 36 in |
Width of Cabinet | 36 in |
Details
Duty Rating | Heavy Duty |
Color | Gray |
Number of Shelves | 4 |
Item | Bin Cabinet |
Gauge | 14 ga. |
Cabinet Color | Gray |
Assembled/Unassembled | Assembled |
Material | Steel |
Cabinet Strength Rating | Heavy Duty |
Description
Cabinet,Deep Draw,14 Gauge,24 In.x36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALLET FLOW Pallet Flow Gate (301464)
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- WILLIAMS Williams Hand Ratchet Round 11-5/16"L x 1/2" Drive (S-52A)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (3502M-BLP-42-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- Durham Mfg Bin Cabinets