Shop All Compartment Box Cabinets & Racks
Durham Mfg
Sliding Drawer Cabinet Frame, 5 Drawers, 20 1/2 in W x 12 1/2 in D x 21 in H
Mfr # 305B-95
Zoro # G7799732
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 1/2 in
- No. of Drawers 5
- Overall Depth 12 1/2 in
- Overall Height 21 in
- Removable Dividers No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 305B-95
- Zoro # G7799732
- UPC # 714334006446
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 20 1/2 in |
Overall Depth | 12 1/2 in |
Overall Height | 21 in |
Drawer Width | 18 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Width of Cabinet | 20 1/2 in |
Depth of Cabinet | 12 1/2 in |
Height of Cabinet | 21 in |
Cabinet Depth | 12-1/2" |
Cabinet Height | 21" |
Depth | 12-1/2" |
Width | 20-1/2" |
Cabinet Width | 20-1/2" |
Fits Box HxWxD | 3 in x 18 in x 12 in |
Fits Box Height | 3 in |
Fits Box Depth | 12 in |
Fits Box Width | 18 in |
Description
Sliding Drawer Cabinet Frame, Frame Assembled Assembled, Slide Type Bearing, Cabinet Color Gray, Fits Box Depth 12 in, Fits Box Height 3 in, Fits Box Width 18 in, For Number of Boxes 5, Load Capacity per Slide 75 lb, Overall Depth 12 1/2 in, Overall Height 21 in, Overall Width 20 1/2 in, Cabinet Material Steel, Overall Load Capacity 375 lb, Stackable Yes, Frame Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 11705 Compartment Door Trigger Latch - Flush Mount (11705)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- HARVEY Nipple Caddy with 77 compartments, Polyethylene, 6 5/8 in H x 8 1/8 in W (015611)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- DURHAM MFG Drawer Bearing Rack (307B-95-D932)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- DURHAM MFG Drawer Bearing Rack (306B-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D918)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- Durham Mfg Compartment Box Cabinets & Racks