Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Rack, Steel Tubing, 36" D
Mfr # GCRV-163630-08T
Zoro # G5520935
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (3) Vertical
- Construction Steel Tubing
- Overall Depth 36 in
- Material Steel
- Tank Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # GCRV-163630-08T
- Zoro # G5520935
- UPC # 714334068048
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Overall Depth | 36 in |
Tank Dia. | 12 in |
Overall Height | 30 in |
Overall Width | 16 in |
Maximum Cylinder Diameter | 12 in |
Overall WxDxH | 16 in x 36 in x 30 in |
Details
Cylinder Capacity | (3) Vertical |
Construction | Steel Tubing |
Material | Steel |
Item | Gas Cylinder Rack |
Standards | CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC |
Finish | Powder Coated |
Color | Black |
For Maximum Number of Cylinders | 3 |
Orientation | Vertical |
Vertical Cylinder Capacity | 3 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 3, Maximum Cylinder Diameter 12 in, Overall Depth 36 in, Overall Height 30 in, Overall Width 16 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- Durham Mfg Gas Cylinder Storage