Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Rack, Steel Tubing, 36" D, Color: Black
Mfr # GCRV-303630-08T
Zoro # G5521888
original price:
$1,505.74
12% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,322.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (6) Vertical
- Overall Height 30 in
- Material Steel
- Color Black
- Construction Steel Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # GCRV-303630-08T
- Zoro # G5521888
- UPC # 714334068055
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Depth | 36 in |
Tank Dia. | 12 in |
Overall Width | 30 in |
Maximum Cylinder Diameter | 12 in |
Overall WxDxH | 30 in x 36 in x 30 in |
Details
Cylinder Capacity | (6) Vertical |
Material | Steel |
Color | Black |
Construction | Steel Tubing |
Finish | Powder Coated |
Item | Gas Cylinder Rack |
Standards | CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC |
Orientation | Vertical |
For Maximum Number of Cylinders | 6 |
Vertical Cylinder Capacity | 6 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 6, Maximum Cylinder Diameter 12 in, Overall Depth 36 in, Overall Height 30 in, Overall Width 30 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- BON TOOL Bon 84-538 Ear Plugs, 3M Foam (200 Pr/Pkg) (84-538)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- Durham Mfg Safety Storage