Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Rack, Steel Tubing, 24" D
Mfr # GCRV-302430-08T
Zoro # G5521547
product price: $1,171.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (4) Vertical
- Construction Steel Tubing
- Tank Dia. 12 in
- Overall Depth 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # GCRV-302430-08T
- Zoro # G5521547
- UPC # 714334068031
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Tank Dia. | 12 in |
Overall Depth | 24 in |
Overall Width | 30 in |
Overall Height | 30 in |
Maximum Cylinder Diameter | 12 in |
Overall WxDxH | 30 in x 24 in x 30 in |
Details
Cylinder Capacity | (4) Vertical |
Construction | Steel Tubing |
Item | Gas Cylinder Rack |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Standards | CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC |
Orientation | Vertical |
For Maximum Number of Cylinders | 4 |
Vertical Cylinder Capacity | 4 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 4, Maximum Cylinder Diameter 12 in, Overall Depth 24 in, Overall Height 30 in, Overall Width 30 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Toyota Red With White Imprint Pk (511-TOY)
- ACCUFORM Off Road Use Only Adhesive Tank & Pipe Label (XF1141)
- LYLE Guest Parking Sign, 18" x 12, T1-1182-EG_12x18 (T1-1182-EG_12x18)
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- Durham Mfg Safety Storage