Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Rack, Steel Tubing, 12" D
Mfr # GCRV-161230-08T
Zoro # G5519456
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Overall Depth 12 in
- Overall Width 16 in
- Standards CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # GCRV-161230-08T
- Zoro # G5519456
- UPC # 714334067973
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Overall Depth | 12 in |
Overall Width | 16 in |
Overall Height | 30 in |
Maximum Cylinder Diameter | 12 in |
Overall WxDxH | 16 in x 12 in x 30 in |
Details
Cylinder Capacity | 1 |
Standards | CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC |
Item | Gas Cylinder Rack |
Construction | Steel Tubing |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Vertical Cylinder Capacity | 1 |
Cylinder Storage Orientation | Vertical |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 1, Maximum Cylinder Diameter 12 in, Overall Depth 12 in, Overall Height 30 in, Overall Width 16 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX44)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- JAMCO Gas Cylinder Cabinet, 33x38, Capacity 6 (CA040YP)
- Durham Mfg Gas Cylinder Storage