Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Rack, Steel Tubing, 12" D, Color: Black
Mfr # GCRV-441230-08T
Zoro # G5522904
original price:
$1,091.63
8% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (3) Vertical
- Overall Height 30 in
- Overall Width 44 in
- Construction Steel Tubing
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # GCRV-441230-08T
- Zoro # G5522904
- UPC # 714334068017
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Width | 44 in |
Tank Dia. | 12 in |
Overall Depth | 12 in |
Maximum Cylinder Diameter | 12 in |
Overall WxDxH | 44 in x 12 in x 30 in |
Details
Cylinder Capacity | (3) Vertical |
Item | Gas Cylinder Rack |
Construction | Steel Tubing |
Finish | Powder Coated |
Material | Steel |
Color | Black |
Standards | CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC |
For Maximum Number of Cylinders | 3 |
Orientation | Vertical |
Vertical Cylinder Capacity | 3 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 3, Maximum Cylinder Diameter 12 in, Overall Depth 12 in, Overall Height 30 in, Overall Width 44 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Universal (35ZR77)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- ACCUFORM WARNING CONE FLAG SET UNIT OF FBC610 (FBC610)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1607-8.5R)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- DAYTON Cylinder Caddy, Pallet Truck, Red (10U482)
- Durham Mfg Gas Cylinder Storage