Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Cabinet, 50x42, Capacity 12
Mfr # EGCC12-50
Zoro # G8439608
product price: $1,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Height 71 3/4 in
- Width 50 in
- Depth 42 in
- Safety Cabinet Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # EGCC12-50
- Zoro # G8439608
- UPC # 714334059787
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Height | 71 3/4 in |
Width | 50 in |
Depth | 42 in |
Details
Cylinder Cabinet Storage Type | Horizontal |
Safety Cabinet Door Type | Manual |
Number of Cabinet Shelves | 3 |
Assembled/Unassembled | Assembled |
Color | Yellow |
Roof Material | 14 ga Steel |
Rated For Flammable Storage | No |
Item | Gas Cylinder Cabinet |
Construction | Expanded Metal, Angle Iron, Fully Welded |
Includes | Padlock Hasp, Chain |
Standards | OSHA 1910.110, NFPA 58 |
Finish | Powder Coated |
Material | Steel |
Horizontal Cylinder Capacity | 12 |
Description
Gas Cylinder Cabinet, Color Yellow, Construction Expanded Metal, Angle Iron, Fully Welded, Finish Powder Coated, Includes Padlock Hasp, Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- CONDOR Spill Kit Refill, Universal (35ZR79)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- NMC First Aid Station Sign - Bilingual, M737PB (M737PB)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- VESTIL Cylinder Storage Stand (SACR-2)
- Durham Mfg Gas Cylinder Storage