Shop All Utility Carts
Durham Mfg
Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb
Mfr # RSC-2448-4-LD-95
Zoro # G0328890
product price: $559.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Height 54-1/16"
- Overall Length 54-1/4"
- Overall Width 24-1/4"
- Material 14 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # RSC-2448-4-LD-95
- Zoro # G0328890
- UPC # 714334052023
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 54-1/16" |
Overall Length | 54-1/4" |
Overall Width | 24-1/4" |
Shelf Width | 24" |
Shelf Length | 48 in |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Flat Shelf Utility Cart |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 4 |
Utility Cart Item | 4 Shelf Stock Cart |
Caster Type | (2) Rigid, (2) Swivel With Side Brake |
Finish | Textured Powder Coated |
Description
Cart,Stock, 24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- BUYERS PRODUCTS WINCH BAR, COMBO, BLACK (1903065)
- CAMPBELL CHAIN & FITTINGS 1/16" Wire Rope Clip, Electro-Galvanized (T7670409)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- DURHAM MFG Hvy Dty Service Truck, 8"X2" Phenolic, 2 Shlvs-30X60, Floor Lock (HET-3060-2-5K-FL-95)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-243641-2-8PN-95)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb (RSC-2448-3-3K-95)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- Durham Mfg Utility & Storage Carts