Shop All Utility Carts
Durham Mfg
Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb
Mfr # RSC-2448-3-3K-95
Zoro # G0328787
product price: $538.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 54-1/4"
- Overall Width 24-1/4"
- Material 14 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # RSC-2448-3-3K-95
- Zoro # G0328787
- UPC # 714334058018
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39" |
Overall Length | 54-1/4" |
Overall Width | 24-1/4" |
Shelf Length | 48 in |
Shelf Width | 24" |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 3000 lb |
Item | Flat Shelf Utility Cart |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 3 |
Caster Type | (2) Rigid, (2) Swivel |
Finish | Textured Powder Coated |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | 3 Shelf Stock Cart |
Description
Cart,Stock,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- CM Latch Kit, 9/32 In (595523)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-243641-2-8PN-95)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- SUMNER Cricket Pipe Holder 1000 lb. Capacity, 28"L x 28"W x 21"H (782699)
- Durham Mfg Utility Carts