Shop All Utility Carts
Durham Mfg
Flat Shelf Utility Cart, 14 ga. Steel, 2 Shelves, 3000 lb
Mfr # RSC-3060-3-3K-95
Zoro # G0328839
product price: $662.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$662.99
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 66-1/4"
- Overall Width 30-1/4"
- Material 14 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # RSC-3060-3-3K-95
- Zoro # G0328839
- UPC # 714334058063
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39" |
Overall Length | 66-1/4" |
Overall Width | 30-1/4" |
Shelf Width | 30" |
Shelf Length | 60 in |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 3000 lb |
Item | Flat Shelf Utility Cart |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 2 |
Finish | Textured Powder Coated |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | 3 Shelf Stock Cart |
Description
Cart,Stock,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- GLEASON REEL Workstation Column Kit, 24" Fixed (WHF-020400)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 350 ft. L (T0752023N)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- DURHAM MFG Cart, Stock, 24"x30", 14 ga. Steel, 2 Shelves, 1200 lb (RSC-2430-2-95)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- DURHAM MFG Stock cart, 2 shelf, 1-1/2" lips up, 1200 lbs capacity (RSC-2448-2-1TLD-95)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- Durham Mfg Utility Carts