Shop All Utility Carts
Durham Mfg
Flat Shelf Utility Cart, 14 ga. Steel, 2 Shelves, 1200 lb
Mfr # RSC-3048-2-95
Zoro # G0328918
product price: $371.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Overall Height 37-5/8"
- Overall Length 54-1/4"
- Overall Width 30-1/4"
- Material 14 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # RSC-3048-2-95
- Zoro # G0328918
- UPC # 714334013383
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37-5/8" |
Overall Length | 54-1/4" |
Overall Width | 30-1/4" |
Shelf Width | 30" |
Shelf Length | 48 in |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Flat Shelf Utility Cart |
Wheel Type | 5" x 1-1/4" Polyurethane |
Number of Shelves | 2 |
Finish | Textured Powder Coated |
Caster Type | (2) Rigid, (2) Swivel With Side Brake |
Utility Cart Item | 2 Shelf Stock Cart |
Utility Cart Shelf Style | Lipped |
Description
Cart,Stock,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- DURHAM MFG Cart, Stock, 24"x30", 14 ga. Steel, 2 Shelves, 1200 lb (RSC-2430-2-95)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- Durham Mfg Utility Carts