Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Self-Closing Door, 90 gal.
Mfr # 1090S-50
Zoro # G3466117
product price: $1,857.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,857.99
Free 30-Day Returns
Key Features
- Capacity 90 gal./341L
- Width 43"
- Depth 34"
- Door Type Self-closing
- Safety Cabinet Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1090S-50
- Zoro # G3466117
- UPC # 714334057035
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Exterior Height | 66 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 66 1/2 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 66 1/2 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Sleeve Cut Resistant Hvy Weight 18 Inch (SK-18H-KSC)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (CL2MLSZX5)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- 3M Head Harness FF-400-04, PK5 (FF-400-04)
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 90 gal. (1090M-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- Durham Mfg Safety Cabinets