Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs
Mfr # 1090SL-50
Zoro # G6591070
product price: $1,666.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$1,666.99
Free 30-Day Returns
Key Features
- Capacity 90 gal./340L
- Width 43"
- Depth 34"
- Door Type Self-closing
- Safety Cabinet Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1090SL-50
- Zoro # G6591070
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 72 1/2 in |
Exterior Width | 43 in |
Exterior Height | 72 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 72 1/2 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS HD Flag, Reflexite X, 16x16 In, Orange (FS9025-16-O)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A7, PR (27-0513B/7S)
- 3M Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant (SF416XAS-BLK)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 90 gal. (1090M-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 45 gal. (1045S-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- Durham Mfg Safety Storage