Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs
Mfr # 1060SL-50
Zoro # G6591098
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,445.99
Free 30-Day Returns
Key Features
- Capacity 60 gal./227L
- Width 34"
- Depth 34"
- Safety Cabinet Standards FM Approved
- Construction 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 1060SL-50
- Zoro # G6591098
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 34" |
Depth | 34" |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 72 1/2 in |
Exterior Height | 72 1/2 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 72 1/2 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pyramex Intruder Safety Glasses, Hi-Vis (SL4110ST)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-5-28)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (828)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 45 gal. (1045S-50)
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI32XLEGS)
- Durham Mfg Safety Cabinets