Shop All Safety Cabinets
Durham Mfg
Flammable safety cabinet, Self Close, 16 gal., Yellow
Mfr # 1016S-50
Zoro # G6591055
product price: $729.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Capacity 16 gal./61L
- Width 23"
- Depth 18"
- Door Type Self-closing
- Safety Cabinet Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1016S-50
- Zoro # G6591055
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 23" |
Depth | 18" |
Exterior Height | 45 1/2 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 45 1/2 in |
Exterior Width | 23 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 45 1/2 in |
Description
Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red (A1106RED)
- MSA SAFETY Replacement Sensor (10106726)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Lime, PK100 (3420-BULK)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 45 gal. (1045S-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- Durham Mfg Safety Cabinets