Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Manual Door, 90 gal.
Mfr # 1090M-50
Zoro # G3466193
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$1,629.99
Free 30-Day Returns
Key Features
- Depth 34"
- Material Steel
- Number of Shelves 2
- Door Type Manual
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 1090M-50
- Zoro # G3466193
- UPC # 714334057028
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Depth | 34" |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, XL (ZFE109-XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- ROCKY Ranger Waterproof 800G Insulated Outdoor Boot, 115M (RKS0438)
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- Durham Mfg Safety Storage