Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Manual Door, 60 gal.
Mfr # 1060M-50
Zoro # G3466080
original price:
$1,380.89
9% off
new price: $1,251.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,251.99
Free 30-Day Returns
Key Features
- Capacity 60 gal./227L
- Width 34"
- Depth 34"
- Safety Cabinet Standards FM Approved
- Construction 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1060M-50
- Zoro # G3466080
- UPC # 714334057004
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 34" |
Depth | 34" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- NEVS IV Tubing Label - IV Tubing Changed 15/16" x 3" Flr Orange w/Black (NTUBE-4368)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- Durham Mfg Safety Cabinets