Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 48" W, 36" D
Mfr # HWBMT-364830-95
Zoro # G1830599
product price: $836.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$836.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 36 in
- Load Capacity 14,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HWBMT-364830-95
- Zoro # G1830599
- UPC # 714334003568
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 30 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Overall WxD | 48 in x 36 in |
Overall Fixed Height | 30 in |
Work Surface Width | 48 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 36 in |
Overall Height Range | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Legs are 3 in x 3 in X 3/16 in Solid Steel Angle Iron, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Clear (QSB802CL)
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- Durham Mfg Work Tables