Durham Mfg

Fixed Work Table, Steel, 48" W, 24" D


product price: $312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 48 in
  • Depth 24 in
  • Load Capacity 2,000 lb
  • Workbench/Table Surface Material Steel
  • Workbench/Work Table Type Freestanding
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Depth 24 in
Height 30 in
Overall Width 48 in
Drawer Width 13 5/16 in
Drawer Height 4 15/16 in
Drawer Depth 19 1/4 in
Overall Depth 24 in
Height Adjustability Fixed Height
Overall Height Range 30 in
Work Surface Width 24 in
Overall WxD 48 in x 24 in
Work Surface Depth 48 in
Overall Fixed Height 30 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.