Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 36" W, 24" D
Mfr # MTD243642-2K195
Zoro # G2235549
product price: $323.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTD243642-2K195
- Zoro # G2235549
- UPC # 714334004435
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 42 in |
Drawer Depth | 19 1/4 in |
Overall Width | 36 in |
Drawer Height | 4 15/16 in |
Drawer Width | 13 5/16 in |
Overall Depth | 24 in |
Overall Fixed Height | 42 in |
Overall Height Range | 42 in |
Work Surface Depth | 36 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Overall WxD | 36 in x 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- DC CARGO Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide (ETHBTO)
- ECONOCO Grid 8", Black Hook, 96PK (BLK/H8)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- AMGOOD 18 in. x 72 in. Open Base Stainless Steel Metal Table (WT-1872-RCB-Z)
- Durham Mfg Work Tables