Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 36" W, 24" D
Mfr # MT243630-2K395
Zoro # G2235576
product price: $307.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MT243630-2K395
- Zoro # G2235576
- UPC # 714334003933
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 30 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Work Surface Depth | 24 in |
Overall Height Range | 30 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 36 in x 24 in |
Work Surface Width | 36 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- Durham Mfg Work Tables