Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 24" W, 18" D
Mfr # MTD182436-2K195
Zoro # G2235619
product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 18 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTD182436-2K195
- Zoro # G2235619
- UPC # 714334004251
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 36 in |
Drawer Height | 4 15/16 in |
Drawer Width | 13 5/16 in |
Drawer Depth | 19 1/4 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Work Surface Width | 18 in |
Overall Fixed Height | 36 in |
Overall Height Range | 36 in |
Height Adjustability | Fixed Height |
Overall WxD | 24 in x 18 in |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX DIVIDER LOW VOLTAGE (EZLVD)
- DEVILBISS AUTOMOTIVE REFINISHING $DV1 BASE COAT GUN (DV704504)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K395)
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer (8019)
- Durham Mfg Work Tables