Shop All Wagon Carts
Durham Mfg
Fifth-Wheel-Steer Trailers, 2000 lb.
Mfr # 5WT-3672-12MR-95
Zoro # G9948163
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/8 in
- Overall Length 36 in
- Overall Width 74 1/4 in
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 5WT-3672-12MR-95
- Zoro # G9948163
- UPC # 714334057677
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 43 1/8 in |
Overall Length | 36 in |
Overall Width | 74 1/4 in |
Deck LxWxH | 72 inx36 inx18-1/4 in |
Caster Wheel Width | 2-1/2" |
Deck Width | 36 in |
Deck Height | 18 1/4 in |
Deck Length | 72 in |
Caster Wheel Dia. | 12 in |
Handle Length | 34 1/2 in |
Caster Width | 2-1/2 in |
Wheel Diameter | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type Removable T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel (PD0722627)
- EAGLE GROUP Mobile Security Unit, CRM, 27.25"W x 39.25"L (CSC2436)
- DUTTON-LAINSON Handle, Brake (70311)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- DURHAM MFG Wagon Truck, 800 lb. Ld Cap., Green, 16 ga (GT5WT-3660-12PN-83T)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- LITTLE GIANT Wagon Truck, 1 flush deck, 200 lb., 24x36 (LW-2436-8S-FSD)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- Durham Mfg Wagon Carts