Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins
Mfr # SSC-722484-BDLP-264-1795
Zoro # G2200007
product price: $2,640.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$2,640.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # SSC-722484-BDLP-264-1795
- Zoro # G2200007
- UPC # 714334020626
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (12) 15 in, (24) 15 in, (36) 11 in, (96) 5 in, (96) 7 in |
Bin Height | (12) 7 in, (24) 7 in, (36) 5 in, (96) 3 in, (96) 3 in |
Bin Width | (12) 16 in, (24) 8 in, (36) 6 in, (96) 4 in, (96) 4 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Height of Cabinet | 84 in |
Leg Height | 6 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 72 in x 24 in |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 264, Number of Cabinet Bins 72, Number of Door Bins 192, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- SIMPSON STRONG-TIE Wedge Tie W1-R100 (W1-R100)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-5295)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- Durham Mfg Bin Cabinets