Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins
Mfr # SSC-722484-BDLP-2123S5295
Zoro # G2200016
product price: $2,659.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,659.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # SSC-722484-BDLP-2123S5295
- Zoro # G2200016
- UPC # 714334020657
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (12) 15 in, (8) 15 in, (96) 5 in, (96) 7 in |
Bin Height | (12) 7 in, (8) 7 in, (96) 3 in, (96) 3 in |
Bin Width | (12) 16 in, (8) 8 in, (96) 4 in, (96) 4 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 48 in |
Leg Height | 6 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in |
Shelf Width | 71 3/4 in |
Overall WxD | 72 in x 24 in |
Shelf WxD | 71 3/4 in x 16 3/8 in |
Shelf Depth | 16 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 212, Number of Cabinet Bins 20, Number of Door Bins 192, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (PB74-3 Green)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- Durham Mfg Bin Cabinets