Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins
Mfr # SSC-227-5295
Zoro # G2200031
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$2,488.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 227
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # SSC-227-5295
- Zoro # G2200031
- UPC # 714334020619
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (18) 15 in, (30) 11 in, (80) 5 in, (9) 15 in, (90) 7 in |
Bin Height | (18) 7 in, (30) 5 in, (80) 3 in, (80) 3 in, (9) 7 in |
Bin Width | (18) 8 in, (30) 6 in, (80) 4 in, (80) 4 in, (9) 16 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Height of Cabinet | 78 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Bin HxWxD | (18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in |
Overall WxD | 60 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 227, Number of Cabinet Bins 57, Number of Door Bins 170, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Red (DRM659-RD)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- 80/20 Econ T-Slot Cover 45 Series - Yellow 2M (14108)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins (SSC-722484-BDLP-2123S5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers (006-95)
- Durham Mfg Bin Cabinets