Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins
Mfr # SSC-185-3S-5295
Zoro # G2200059
product price: $2,116.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,116.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # SSC-185-3S-5295
- Zoro # G2200059
- UPC # 714334020534
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (6) 15 in (9) 15 in, (80) 5 in, (90) 7 in |
Bin Height | (3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in |
Bin Width | (6) 8 in, (8) 16 in, (80) 4 in, (80) 4 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 60 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Depth of Cabinet | 24 in |
Height of Cabinet | 84 in |
Cabinet Shelf W x D | 59-3/4 in x 16-3/8 in |
Leg Height | 6 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 16 3/8 in |
Shelf Width | 59 3/4 in |
Overall WxD | 60 in x 24 in |
Shelf WxD | 59 3/4 in x 16 3/8 in |
Bin HxWxD | (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 185, Number of Cabinet Bins 15, Number of Door Bins 170, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- AKRO-MILS Storage Cabinet, 44 Drawer, Plastic (10144REDBLK)
- Durham Mfg Bin Cabinets