Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins
Mfr # SJC-BDLP-192-95
Zoro # G9883815
product price: $2,107.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,107.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # SJC-BDLP-192-95
- Zoro # G9883815
- UPC # 714334012607
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (18) 15 in, (24) 11 in, (6) 15 in, (72) 5 in, (72) 7 in |
Bin Height | (18) 7 in, (24) 5 in, (6) 7 in, (72) 3 in |
Bin Width | (18) 8 in, (24) 6 in, (6) 16 in, (72) 4 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | (72) 3" x 4" x 5" and (72) 3" x 4" x 7" |
Large Cabinet Bin H x W x D | (24) 5" x 6" x 11" and (18) 7" x 8" x 15" and (6) 7" x 16" x 15" |
Overall WxD | 48 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 48, Number of Door Bins 144, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Shipping/Storage Tote w/Attached Lid, 23-3/4"x19-1/4"x12-1/2", Gray (DC2420-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- Durham Mfg Bin Cabinets