Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins
Mfr # SJC-BDLP-192-1795
Zoro # G2200086
product price: $2,158.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,158.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # SJC-BDLP-192-1795
- Zoro # G2200086
- UPC # 714334020503
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (18) 15 in, (24) 11 in, (6) 15 in, (72) 5 in, (72) 7 in |
Bin Height | (18) 7 in, (24) 5 in, (6) 7 in, (72) 3 in, (72) 3 in |
Bin Width | (18) 8 in, (24) 6 in, (6) 16 in, (72) 4 in, (72) 4 in |
Height of Cabinet | 84 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Bin HxWxD | (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 48, Number of Door Bins 144, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- ECONOCO Pipeline Add-On 16" Faceout w/Cl, PK2 (PSFO13)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- AT-A-GLANCE Therma Level Gauge, 72"D, 12" Extn, 2"NPT (H-2-72-12)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- Durham Mfg Bin Cabinets